Motion
117503

BRADY
117503

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Roll Width
Mi Item #12448071
MFR #117503
Price$9,974.56/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117503

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Roll Width
Mi Item #12448071
MFR #117503

Mfr description
2HX-2000-2-WT-J 2HX-2000-2-WT-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,974.56/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Roll Width
    2.0000 in

Details

  • Applications
    Wire Marking Sleeves
  • Color
    White
  • Label Properties
    Heat-shrink Polyolefin
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7642
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)