Motion
117657

BRADY
117657

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 0.6700 in Print Width, 1.2500 in Print Height
Mi Item #12448176
MFR #117657
Price$1,359.82/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117657

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 0.6700 in Print Width, 1.2500 in Print Height
Mi Item #12448176
MFR #117657

Mfr description
2HX-750-2-WT-3 2HX-750-2-WT-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,359.82/rl

Specifications

Dimensions

  • Inside Diameter
    0.7500 in, 19.05 mm
  • Printable Area Height
    1.2500 in
  • Printable Area Width
    0.6700 in

Details

  • Applications
    Wire Marking
  • Color
    White
  • Label Properties
    Heat-shrink Polyolefin
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7642
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)