Motion
112658

BRADY
112658

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.1820 in Print Height
Mi Item #12448219
MFR #112658
Price$3,997.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112658

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.1820 in Print Height
Mi Item #12448219
MFR #112658

Mfr description
3FR-094-2-WT 3FR-094-2-WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,997.38/rl

Specifications

Dimensions

  • Inside Diameter
    0.0940 in, 2.39 mm
  • Printable Area Height
    0.1820 in
  • Printable Area Width
    2.0000 in

Details

  • Applications
    Heat Shrink Marking, Wire Marking
  • Color
    White
  • For Use With Printer
    3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-344
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)