Motion
112818

BRADY
112818

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, Thermal Transfer, 3.4900 in Roll Width, 2.0000 in Print Width, 1.6600 in Print Height, 250 Total Labels
Mi Item #12448227
MFR #112818
Price$1,666.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112818

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, Thermal Transfer, 3.4900 in Roll Width, 2.0000 in Print Width, 1.6600 in Print Height, 250 Total Labels
Mi Item #12448227
MFR #112818

Mfr description
3FR-1000-2-BK 3FR-1000-2-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,666.46/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    1.6600 in
  • Printable Area Width
    2.0000 in
  • Roll Width
    3.4900 in
  • Thickness
    0.0250 in, 0.64 mm

Details

  • Applications
    Wire Marking, Cable Identification, Heat Shrink Marking, Aerospace Industry
  • Color
    Black
  • For Use With Printer
    BBP72, i7100, i7500, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-344
  • Material Properties
    Flame-retardant, Heat-shrinkable
  • Max Service Temperature
    267 °F
  • Min Service Temperature
    -67 °F
  • Number Of Labels
    250
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)