Motion
112686

BRADY
112686

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.2350 in Print Height
Mi Item #12448239
MFR #112686
Price$4,330.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112686

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.2350 in Print Height
Mi Item #12448239
MFR #112686

Mfr description
3FR-125-2-BK 3FR-125-2-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,330.68/rl

Specifications

Dimensions

  • Inside Diameter
    0.1250 in, 3.17 mm
  • Printable Area Height
    0.2350 in
  • Printable Area Width
    2.0000 in

Details

  • Applications
    Wire Marking
  • Color
    Black
  • For Use With Printer
    3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-344
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)