Motion
112680

BRADY
112680

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, Thermal Transfer, 2.0000 in Roll Width, 2500 Total Labels
Mi Item #12448243
MFR #112680
Price$4,330.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112680

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, Thermal Transfer, 2.0000 in Roll Width, 2500 Total Labels
Mi Item #12448243
MFR #112680

Mfr description
3FR-125-2-WT 3FR-125-2-WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,330.68/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Roll Width
    2.0000 in

Details

  • Applications
    Wire and Cable Labeling
  • Color
    White
  • For Use With Printer
    BBP72, i7100, i7500, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Die-cut
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-344
  • Material Properties
    Flame-retardant, Heat-shrinkable
  • Max Service Temperature
    267 °F
  • Min Service Temperature
    -67 °F
  • Number Of Labels
    2500
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)