Motion
3FR-250-2-WT

BRADY
3FR-250-2-WT

Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4375 in Print Height, 2500 Total Labels
Mi Item #12448267
MFR #3FR-250-2-WT
Price$4,056.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
3FR-250-2-WT

Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4375 in Print Height, 2500 Total Labels
Mi Item #12448267
MFR #3FR-250-2-WT

Mfr description
3FR-250-2-WT 3FR-250-2-WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,056.36/rl

Specifications

Dimensions

  • Printable Area Height
    0.4375 in
  • Printable Area Width
    2.0000 in

Details

  • Material
    Polyolefin
  • Number Of Labels
    2500
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)