Motion
112752

BRADY
112752

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, Thermal Transfer, 2.0000 in Roll Width, 1000 Total Labels
Mi Item #12448275
MFR #112752
Price$3,997.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
112752

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, Thermal Transfer, 2.0000 in Roll Width, 1000 Total Labels
Mi Item #12448275
MFR #112752

Mfr description
3FR-375-2-BK 3FR-375-2-BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,997.38/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Roll Width
    2.0000 in
  • Thickness
    0.9449 in, 24 mil

Details

  • Applications
    Aerospace industry, Wire and Cable Labeling
  • Color
    Black
  • For Use With Printer
    BBP72, i7100, i7500, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-344
  • Material Properties
    Flame-retardant, Heat-shrinkable
  • Max Service Temperature
    267 °F
  • Min Service Temperature
    -67 °F
  • Number Of Labels
    1000
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)