Motion
B30C-1125-595-OC

BRADY
B30C-1125-595-OC

Vinyl Material, Thermal Transfer, 1.1250 in Print Width, 100 ft Roll Length
Mi Item #12451181
MFR #B30C-1125-595-OC
Price$298.59/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-1125-595-OC

Vinyl Material, Thermal Transfer, 1.1250 in Print Width, 100 ft Roll Length
Mi Item #12451181
MFR #B30C-1125-595-OC

Mfr description
B30C-1125-595-OC B30C-1125-595-OC, 1.12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.59/cq

Specifications

Dimensions

  • Printable Area Width
    1.1250 in
  • Roll Length
    100 ft

Details

  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)