Motion
B33-125-2-342-2

BRADY
B33-125-2-342-2

Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.2350 in Print Height, 2000 Total Labels
MI ITEM #12451218
MFR #B33-125-2-342-2
Your Price$1,106.59/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33-125-2-342-2

Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.2350 in Print Height, 2000 Total Labels
MI ITEM #12451218
MFR #B33-125-2-342-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,106.59/rl(List $1,272.58)

Overview

Mfr description
B33-125-2-342-2 B33,B342,WHITE,0.216" X

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    1.0000 in
  • Printable Area Height
    0.2350 in
  • Number Of Labels
    2000
  • Material
    Polyolefin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text