Motion
B33-136-434

BRADY
B33-136-434

Polyester Material, Thermal Transfer, 1.5000 in Print Width, 0.7500 in Print Height, 1500 Total Labels
MI ITEM #12451231
MFR #B33-136-434
List Price$273.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33-136-434

Polyester Material, Thermal Transfer, 1.5000 in Print Width, 0.7500 in Print Height, 1500 Total Labels
MI ITEM #12451231
MFR #B33-136-434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.39/rl for your price

Overview

Mfr description
B33-136-434 B33,B434,SILVER,1.5" X 0.75"

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    1.5000 in
  • Printable Area Height
    0.7500 in
  • Number Of Labels
    1500
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text