Motion
B33-149-422

BRADY
B33-149-422

Polyester Material, Thermal Transfer, 0.5000 in Print Width, 0.5000 in Print Height, 5000 Total Labels
MI ITEM #12451249
MFR #B33-149-422
Your Price$134.35/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33-149-422

Polyester Material, Thermal Transfer, 0.5000 in Print Width, 0.5000 in Print Height, 5000 Total Labels
MI ITEM #12451249
MFR #B33-149-422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.35/rl(List $247.21)

Overview

Mfr description
B33-149-422 B33,B422,WHITE,0.5" X 0.5",F

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    0.5000 in
  • Printable Area Height
    0.5000 in
  • Number Of Labels
    5000
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text