Motion
B33-18-428

BRADY
B33-18-428

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 1500 Total Labels
MI ITEM #12451313
MFR #B33-18-428
Your Price$357.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33-18-428

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 1500 Total Labels
MI ITEM #12451313
MFR #B33-18-428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$357.25/rl(List $657.35)

Overview

Mfr description
B33-18-428 B33, B428, SILVER, 1 X 3" FIT

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    3.0000 in
  • Printable Area Height
    1.0000 in
  • Number Of Labels
    1500
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text