1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B33-187-2-342-2
Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.3350 in Print Height, 1500 Total Labels
MI ITEM #
12451322
MFR #
B33-187-2-342-2
Price
$1,039.27
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B33-187-2-342-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B33-187-2-342-2
Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.3350 in Print Height, 1500 Total Labels
MI ITEM #
12451322
MFR #
B33-187-2-342-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,039.27
/rl
Qty
Add to Cart
Specifications
Dimensions
Printable Area Height
0.3350 in
Printable Area Width
1.0000 in
Details
Material
Polyolefin
Number Of Labels
1500
Print Technology
Thermal Transfer
Overview
Mfr description
B33-187-2-342-2 B33, B342, WHITE, 0.313
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought