Motion
B33-5-432

BRADY
B33-5-432

Printing Label & Tape - B33 Series, Gloss Finish, Polyester Material, Thermal Transfer, 3.3500 in Roll Width, 1.0000 in Print Width, 0.5000 in Print Height, 1500 Total Labels
Mi Item #12451411
MFR #B33-5-432
Price$433.37/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B33-5-432

Printing Label & Tape - B33 Series, Gloss Finish, Polyester Material, Thermal Transfer, 3.3500 in Roll Width, 1.0000 in Print Width, 0.5000 in Print Height, 1500 Total Labels
Mi Item #12451411
MFR #B33-5-432

Mfr description
B33-5-432 B33, B432, CLEAR, 0.5 X 1" FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.37/rl

Specifications

Dimensions

  • Printable Area Height
    0.5000 in
  • Printable Area Width
    1.0000 in
  • Roll Width
    3.3500 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Warehouse Marking, Electronic Component Identification, Rating Plates, Solar Panel Identification
  • Average Outdoor Durability
    1 year
  • Color
    Clear
  • Corner Type
    Rounded
  • Finish
    Gloss
  • For Use With Printer
    BBP33, i3300, i4311, i5300
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Aggressive Adhesive Multi-Purpose Clear Polyester Labels
  • Label/Media Format
    Cartridge
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-432
  • Material Properties
    Polyester
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -70 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer
  • Series
    B33
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)