Specifications
Dimensions
- Printable Area Height0.4375 in
- Printable Area Width2.0000 in
Details
- MaterialPolyolefin
- Number Of Labels500
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)