Motion
111162

BRADY
111162

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #12451788
MFR #111162
Price$524.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111162

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #12451788
MFR #111162

Mfr description
CAB-3-PK CAB-3-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.35/pk

Specifications

Details

  • Additional Details
    Material Number, B-708, Label Properties, Permanent Adhesive, Adhesive Type, Permanent Acrylic, Finish, Semi-gloss, Resistance Properties, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Indoor or Outdoor Use, Outdoor Use, Minimum Application Temperature, 45 °F, 7.2 °C, Compatible Surface Types, High Surface Energy, Application, Wire and Cable Labeling, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 21 January 2025, Country of Origin, United States of America, ECCN, EAR99, HTS Code, 3919.90.5060, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, UNSPSC, 39131507
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    3
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    111162
  • Material
    Vinyl
  • Number Of Labels
    450
  • Product Form
    Card
  • Temperature Range
    -40 to 158 °F, -40 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)