Motion
111201

BRADY
111201

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451857
MFR #111201
Price$217.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111201

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451857
MFR #111201

Mfr description
HH-4-PK HH-4-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.72/pk

Specifications

Details

  • Additional Details
    Material, B-12 matte white acetate cloth, Properties, Oil resistant, Heat resistant, Application, Varnish dip or baking cycles
  • Color
    Black on White
  • Label Message
    4
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    HH-4-PK
  • Material
    Acetate Cloth
  • Product Form
    Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)