Motion
111207

BRADY
111207

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451862
MFR #111207
Price$217.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111207

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451862
MFR #111207

Mfr description
HH-9-PK HH-9-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.72/pk

Specifications

Details

  • Additional Details
    Material Number, B-12, Adhesive Type, Permanent Thermosetting Rubber, Finish, Matte, Resistance Properties, Corrosion-resistant, Heat-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Minimum Application Temperature, 50 °F, 10 °C, Compatible Surface Types, Curved, Low Surface Energy, UNSPSC, 39131507, HTS Code, 5906.99.2500
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    9
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    111207
  • Material
    Acetate Cloth
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 221 °F, -40 to 105 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)