Motion
111212

BRADY
111212

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451864
MFR #111212
Price$217.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111212

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451864
MFR #111212

Mfr description
HH-E-PK HH-E-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.72/pk

Specifications

Details

  • Additional Details
    Material Number, B-12, Adhesive Type, Permanent Thermosetting Rubber, Finish, Matte, Border Color, No Border, Resistance Properties, Corrosion-resistant, Heat-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Minimum Application Temperature, 50 °F, Compatible Surface Types, Curved, Low Surface Energy, Application, Wire and Cable Labeling, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 25 June 2025, HTS Code, 5906.99.2500, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, UNSPSC, 39131507
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    E
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    111212
  • Material
    Acetate Cloth
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 221 °F, -40 to 105 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)