Motion
111233

BRADY
111233

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451870
MFR #111233
Price$217.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111233

Cable & Wire Label & Marker - Wire Marker Label, Card, Acetate Cloth Material, Black on White Color
Mi Item #12451870
MFR #111233

Mfr description
HH-T6-PK HH-T6-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.72/pk

Specifications

Details

  • Additional Details
    Material Number, B-12, Adhesive Type, Permanent Thermosetting Rubber, Finish, Matte, Resistance Properties, Corrosion-resistant, Heat-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Compatible Surface Types, Curved, Low Surface Energy
  • Color
    Black on White
  • Label Message
    T6
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    111233
  • Material
    Acetate Cloth
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 221 °F, -40 to 105 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)