Motion
117069

BRADY
117069

Printing Label & Tape - PermaSleeve Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 3.4900 in Roll Width, 0.5000 in Print Width, 0.3350 in Print Height, 10000 Total Labels
Mi Item #12452030
MFR #117069
Price$5,752.76/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117069

Printing Label & Tape - PermaSleeve Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 3.4900 in Roll Width, 0.5000 in Print Width, 0.3350 in Print Height, 10000 Total Labels
Mi Item #12452030
MFR #117069

Mfr description
HX-187-2-WT-4 HX-187-2-WT-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,752.76/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    0.3350 in
  • Printable Area Width
    0.5000 in
  • Roll Width
    3.4900 in
  • Thickness
    0.0200 in, 0.51 mm

Details

  • Applications
    Electrical Labeling, Wire and Cable Labeling
  • Color
    White
  • Finish
    Matte
  • For Use With Printer
    BBP72, i6100, i7100, i7500, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7642
  • Material Properties
    Heat-Shrinkable
  • Max Service Temperature
    248 °F
  • Min Service Temperature
    -40 °F
  • Number Of Labels
    10000
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)