Motion
117312

BRADY
117312

Printing Label & Tape - PermaSleeve Series, Heatex Polyolefin Material, 2.0000 in Print Width, 3.1650 in Print Height
Mi Item #12452056
MFR #117312
Price$9,974.56/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117312

Printing Label & Tape - PermaSleeve Series, Heatex Polyolefin Material, 2.0000 in Print Width, 3.1650 in Print Height
Mi Item #12452056
MFR #117312

Mfr description
HX-2000-2-WT-J HX-2000-2-WT-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,974.56/rl

Specifications

Dimensions

  • Inside Diameter
    2.0000 in, 50.80 mm
  • Printable Area Height
    3.1650 in
  • Printable Area Width
    2.0000 in

Details

  • Applications
    Wire Marking
  • Color
    White
  • Label Properties
    Heat-shrink Polyolefin
  • Material
    Heatex Polyolefin
  • Material Number
    B-7642
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)