1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
HX-250-2-WT
Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4375 in Print Height, 1000 Total Labels
MI ITEM #
12452082
MFR #
HX-250-2-WT
List Price
$2,908.60
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY HX-250-2-WT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
HX-250-2-WT
Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4375 in Print Height, 1000 Total Labels
MI ITEM #
12452082
MFR #
HX-250-2-WT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,908.60
/rl
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HX-250-2-WT HX-250-2-WT
Specifications
Print Technology
Thermal Transfer
Printable Area Width
2.0000 in
Printable Area Height
0.4375 in
Number Of Labels
1000
Material
Polyolefin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data