Motion
117083

BRADY
117083

Printing Label & Tape - PermaSleeve HX Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 3.4900 in Roll Width, 1000 Total Labels
Mi Item #12452117
MFR #117083
Price$3,975.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117083

Printing Label & Tape - PermaSleeve HX Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 3.4900 in Roll Width, 1000 Total Labels
Mi Item #12452117
MFR #117083

Mfr description
HX-375-2-WT HX-375-2-WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,975.16/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Roll Width
    3.4900 in
  • Thickness
    0.0250 in, 0.64 mm

Details

  • Applications
    Electrical Labeling, Wire and Cable Labeling, Heat Shrink Marking
  • Color
    White
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, BBP72, i6100, i7100, i7500, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7642
  • Material Properties
    Heat-Shrinkable
  • Max Service Temperature
    248 °F
  • Min Service Temperature
    -40 °F
  • Number Of Labels
    1000
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve HX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)