Motion
117332

BRADY
117332

Printing Label & Tape - PermaSleeve HX Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.6450 in Print Height
Mi Item #12452121
MFR #117332
Price$8,796.90/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117332

Printing Label & Tape - PermaSleeve HX Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.6450 in Print Height
Mi Item #12452121
MFR #117332

Mfr description
HX-375-2-WT-J HX-375-2-WT-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,796.90/rl

Specifications

Dimensions

  • Inside Diameter
    0.3750 in, 9.53 mm
  • Printable Area Height
    0.6450 in
  • Printable Area Width
    2.0000 in

Details

  • Applications
    Wire Marking
  • Color
    White
  • Label Properties
    Heat-shrink Polyolefin
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7642
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve HX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)