Motion
66096

BRADY
66096

Printer Ribbon - Ribbon, Green
Mi Item #12452218
MFR #66096
Price$509.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66096

Printer Ribbon - Ribbon, Green
Mi Item #12452218
MFR #66096

Mfr description
IP-R4400-GR IP-R4400-GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.00/rl

Specifications

Dimensions

  • Overall Width
    2.3600 in

Details

  • Color
    Green
  • For Use With Printer
    IP Series, i5100
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)