Motion
66231

BRADY
66231

Printer Ribbon - Ribbon, Red
Mi Item #12452225
MFR #66231
Price$855.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66231

Printer Ribbon - Ribbon, Red
Mi Item #12452225
MFR #66231

Mfr description
IP-R4407-RD IP-R4407-RD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.15/rl

Specifications

Dimensions

  • Overall Width
    4.3300 in

Details

  • Color
    Red
  • For Use With Printer
    IP Series, i5100
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)