Motion
66017

BRADY
66017

Printer Ribbon - Ribbon, Black
Mi Item #12452240
MFR #66017
Price$218.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66017

Printer Ribbon - Ribbon, Black
Mi Item #12452240
MFR #66017

Mfr description
IP-R6206 IP-R6206
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.12/rl

Specifications

Dimensions

  • Overall Width
    40 mm

Details

  • Color
    Black
  • For Use With Printer
    IP Series, i5100
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)