Motion
IP-R6406

BRADY
IP-R6406

Printer Ribbon - Ribbon, Black
Mi Item #12452244
MFR #IP-R6406
Price$308.29/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
IP-R6406

Printer Ribbon - Ribbon, Black
Mi Item #12452244
MFR #IP-R6406

Mfr description
IP-R6406 IP-R6406 BK, 1.57"X 984'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.29/rl

Specifications

Dimensions

  • Overall Width
    1.5700 in

Details

  • Color
    Black
  • For Use With Printer
    IP Series, i5100
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)