Motion
IP-R6707-WT

BRADY
IP-R6707-WT

Printer Ribbon - Ribbon, White
Mi Item #12452251
MFR #IP-R6707-WT
Price$890.05/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
IP-R6707-WT

Printer Ribbon - Ribbon, White
Mi Item #12452251
MFR #IP-R6707-WT

Mfr description
IP-R6707-WT R6707, WHITE 4.33" X 984'-IP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.05/rl

Specifications

Dimensions

  • Overall Width
    4.3300 in

Details

  • Color
    White
  • For Use With Printer
    IP Series, i5100
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)