Motion
M21-250-414

BRADY
M21-250-414

Hook Label - Thermal Transfer
Mi Item #12452469
MFR #M21-250-414
Price$72.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-250-414

Hook Label - Thermal Transfer
Mi Item #12452469
MFR #M21-250-414

Mfr description
M21-250-414 M21-250-414
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.40/rl

Specifications

Dimensions

  • Overall Width
    0.2500 in

Details

  • Color
    Black, White
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Hook Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)