Overview
Mfr description
M21-250-423 CART M21 B423 0.25" X 21' BL
Specifications
- ColorBlack, White
- Print TechnologyThermal Transfer
- MaterialPolyester
- Overall Width0.2500 in
- TypeMulti-Purpose Clear Polyester Label
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data