Specifications
Dimensions
- Overall Depth0.0040 in, 0.10 mm
- Overall Width0.3750 in
Details
- ColorBrown, White
- For Use With PrinterBMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- MaterialVinyl
- Print TechnologyThermal Transfer
- TypeRibbon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)