Motion
M21-375-C-342-YL

BRADY
M21-375-C-342-YL

Polyolefin Material, Thermal Transfer, 0.6450 in Print Height, 7 ft Roll Length
Mi Item #12452479
MFR #M21-375-C-342-YL
Price$121.71/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-375-C-342-YL

Polyolefin Material, Thermal Transfer, 0.6450 in Print Height, 7 ft Roll Length
Mi Item #12452479
MFR #M21-375-C-342-YL

Mfr description
M21-375-C-342-YL CART M21 B342 .645" X 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.71/cq

Specifications

Dimensions

  • Printable Area Height
    0.6450 in
  • Roll Length
    7 ft

Details

  • Material
    Polyolefin
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)