Motion
M21-750-403

BRADY
M21-750-403

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Mi Item #12452484
MFR #M21-750-403
Price$93.65/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-403

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Mi Item #12452484
MFR #M21-750-403

Mfr description
M21-750-403 M21-750-403
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.65/cq

Specifications

Dimensions

  • Overall Depth
    0.0030 in, 0.08 mm
  • Overall Width
    0.7500 in

Details

  • Color
    Black, White
  • For Use With Printer
    BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
  • Material
    Water Soluble Paper
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)