Motion
148136

BRADY
148136

Printer Ribbon - Ribbon, White
Mi Item #12452598
MFR #148136
Price$138.13/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
148136

Printer Ribbon - Ribbon, White
Mi Item #12452598
MFR #148136

Mfr description
M61-R6810-WT M61-R6810-WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.13/rl

Specifications

Dimensions

  • Overall Width
    2.0000 in

Details

  • Color
    White
  • For Use With Printer
    BMP61, M610, M611
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)