Motion
R4413-WT

BRADY
R4413-WT

Printer Ribbon - Ribbon, White
Mi Item #12453976
MFR #R4413-WT
Price$264.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
R4413-WT

Printer Ribbon - Ribbon, White
Mi Item #12453976
MFR #R4413-WT

Mfr description
R4413-WT R4413-WT,W: 4.0" X 242', 0.5" C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.38/rl

Specifications

Dimensions

  • Overall Width
    4.0000 in

Details

  • Color
    White
  • For Use With Printer
    BBP11, BBP12, THT 1 in Core Printers
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)