Specifications
Dimensions
- Overall Width1.5700 in
Details
- ColorBlack
- For Use With PrinterBBP72, BBP81, PR Plus, THT 3 in Core Printers, i7100, i7500 RFID, i7500
- MaterialPolyester
- Print TechnologyThermal Transfer
- TypeRibbon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)