Motion
R6600

BRADY
R6600

Printer Ribbon - Ribbon, Black
Mi Item #12453985
MFR #R6600
Price$479.91/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
R6600

Printer Ribbon - Ribbon, Black
Mi Item #12453985
MFR #R6600

Mfr description
R6600 R6600, 2.36" X 984'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.91/rl

Specifications

Dimensions

  • Overall Width
    60 mm

Details

  • Color
    Black
  • For Use With Printer
    BBP72, BBP81, PR Plus, THT 3 in Core Printers, i7100, i7500 RFID, i7500
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)