Motion
104196

BRADY
104196

Printing Label & Tape - MetaLabel Series, Satin Finish, Metal and Polyester Material, Thermal Transfer, 2.0000 in Roll Width, 300 ft Roll Length
Mi Item #12454130
MFR #104196
Price$835.43/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104196

Printing Label & Tape - MetaLabel Series, Satin Finish, Metal and Polyester Material, Thermal Transfer, 2.0000 in Roll Width, 300 ft Roll Length
Mi Item #12454130
MFR #104196

Mfr description
THT-106-480 THT-106-480
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.43/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Roll Length
    300 ft
  • Roll Width
    2.0000 in
  • Thickness
    0.0044 in, 0.11 mm

Details

  • Adhesive Type
    Permanent Rubber
  • Applications
    Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
  • Color
    Light Gray
  • Finish
    Satin
  • For Use With Printer
    BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Metallic Appearance
  • Label/Media Format
    Continuous
  • Material
    Metal and Polyester
  • Material Number
    B-480A
  • Material Properties
    Metallic Appearance
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -94 °F
  • Print Technology
    Thermal Transfer
  • Series
    MetaLabel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)