Motion
104182

BRADY
104182

Printing Label & Tape - Matte Finish, Polyester Material, Thermal Transfer, 4.0000 in Roll Width, 300 ft Roll Length
Mi Item #12454131
MFR #104182
Price$1,235.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104182

Printing Label & Tape - Matte Finish, Polyester Material, Thermal Transfer, 4.0000 in Roll Width, 300 ft Roll Length
Mi Item #12454131
MFR #104182

Mfr description
THT-107-413 THT-107-413
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,235.39/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Roll Length
    300 ft
  • Roll Width
    4.0000 in

Details

  • Adhesive Type
    Acrylic
  • Applications
    Asset Tracking, Rating Plate Applications
  • Color
    Silver
  • Finish
    Matte
  • Label Properties
    Matte Silver Polyester with Acrylic Adhesive
  • Label/Media Format
    Continuous
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-413
  • Material Properties
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)