Motion
104188

BRADY
104188

Printing Label & Tape - Matte Finish, Polyester Material, Thermal Transfer, 0.5000 in Print Width, 0.4370 in Print Height
Mi Item #12454141
MFR #104188
Price$619.90/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104188

Printing Label & Tape - Matte Finish, Polyester Material, Thermal Transfer, 0.5000 in Print Width, 0.4370 in Print Height
Mi Item #12454141
MFR #104188

Mfr description
THT-12-480-10 THT-12-480-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.90/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    0.4370 in
  • Printable Area Width
    0.5000 in

Details

  • Adhesive Type
    Rubber
  • Applications
    Oily or greasy applications
  • Color
    Light Gray
  • Finish
    Matte
  • Label Properties
    Matte Silver Polyester with Rubber Adhesive
  • Material
    Polyester
  • Material Number
    B-480
  • Material Properties
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)