Motion
116409

BRADY
116409

Printing Label & Tape - StainerBondz Series, Satin Finish, StainerBondz Polyester Material, Thermal Transfer, 2.7000 in Roll Width, 2.5000 in Print Width, 0.2000 in Print Height, 2500 Total Labels
Mi Item #12454166
MFR #116409
Price$866.54/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116409

Printing Label & Tape - StainerBondz Series, Satin Finish, StainerBondz Polyester Material, Thermal Transfer, 2.7000 in Roll Width, 2.5000 in Print Width, 0.2000 in Print Height, 2500 Total Labels
Mi Item #12454166
MFR #116409

Mfr description
THT-142-481-2.5 THT-142-481-2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.54/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    0.2000 in
  • Printable Area Width
    2.5000 in
  • Roll Width
    2.7000 in
  • Thickness
    0.0036 in, 0.09 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Satin
  • For Use With Printer
    BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3.0000 in Core Printers
  • Indoor Outdoor Use
    Indoor
  • Label Properties
    Chemical Resistant, Harsh Environment, Low Temperature, Permanent Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    StainerBondz Polyester
  • Material Number
    B-481
  • Material Properties
    Chemical-resistant
  • Max Service Temperature
    266 °F
  • Min Service Temperature
    -112 °F
  • Number Of Labels
    2500
  • Print Technology
    Thermal Transfer
  • Series
    StainerBondz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)