Motion
THT-2-724-10

BRADY
THT-2-724-10

Polyimide Material, Thermal Transfer, 0.7500 in Print Width, 0.2500 in Print Height, 10000 Total Labels
Mi Item #12454287
MFR #THT-2-724-10
Price$1,203.96/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
THT-2-724-10

Polyimide Material, Thermal Transfer, 0.7500 in Print Width, 0.2500 in Print Height, 10000 Total Labels
Mi Item #12454287
MFR #THT-2-724-10

Mfr description
THT-2-724-10 THT-2-724-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.96/rl

Specifications

Dimensions

  • Printable Area Height
    0.2500 in
  • Printable Area Width
    0.7500 in

Details

  • Material
    Polyimide
  • Number Of Labels
    10000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)