Motion
THT-53-413-3

BRADY
THT-53-413-3

Polyester Material, Thermal Transfer, 2.0000 in Print Width, 0.5000 in Print Height, 3000 Total Labels
Mi Item #12454361
MFR #THT-53-413-3
Price$203.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
THT-53-413-3

Polyester Material, Thermal Transfer, 2.0000 in Print Width, 0.5000 in Print Height, 3000 Total Labels
Mi Item #12454361
MFR #THT-53-413-3

Mfr description
THT-53-413-3 THT-53-413-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.67/rl

Specifications

Dimensions

  • Printable Area Height
    0.5000 in
  • Printable Area Width
    2.0000 in

Details

  • Material
    Polyester
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)