Motion
104170

BRADY
104170

Printing Label & Tape - Matte Finish, Polyester Material, Thermal Transfer, 1.0000 in Print Width, 0.5000 in Print Height
Mi Item #12454365
MFR #104170
Price$708.78/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104170

Printing Label & Tape - Matte Finish, Polyester Material, Thermal Transfer, 1.0000 in Print Width, 0.5000 in Print Height
Mi Item #12454365
MFR #104170

Mfr description
THT-5-413-10 THT-5-413-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.78/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    0.5000 in
  • Printable Area Width
    1.0000 in

Details

  • Adhesive Type
    Acrylic
  • Applications
    Asset Tracking, Rating Plate Applications
  • Color
    Silver
  • Finish
    Matte
  • Label Properties
    Matte Silver Polyester with Acrylic Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-413
  • Material Properties
    Non-Metal Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)