Motion
115856

BRADY
115856

Printing Label & Tape - Gloss Finish, Polyester Material, Thermal Transfer, 250 Total Labels
Mi Item #12454488
MFR #115856
Price$959.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115856

Printing Label & Tape - Gloss Finish, Polyester Material, Thermal Transfer, 250 Total Labels
Mi Item #12454488
MFR #115856

Mfr description
THTEP174-593-.25BK THTEP174-593-.25BK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.86/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Thickness
    0.0256 in, 0.65 mm

Details

  • Adhesive Type
    Permanent Acrylic - Foam Backed
  • Applications
    Electrical Labeling, General Identification, Patch Panel Identification, External Push-Buttons, Switches, Internal Connection Points
  • Average Outdoor Durability
    3-5 years
  • Color
    Black
  • Corner Type
    Rounded
  • Finish
    Gloss
  • For Use With Printer
    BBP81, i5100, i7100, i7500, IP Series, PR Plus, THT 3.0000 in Core Printers
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Heat Resistant, Permanent Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Raised
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -4 °F
  • Number Of Labels
    250
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)