Motion
115858

BRADY
115858

Printing Label & Tape - Polyester Material
Mi Item #12454493
MFR #115858
Price$751.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115858

Printing Label & Tape - Polyester Material
Mi Item #12454493
MFR #115858

Mfr description
THTEP175-593-.25 THTEP175-593-.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.00/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm

Details

  • Applications
    Patch panel identification, External push-buttons, Switches, Internal connection points
  • Color
    White
  • For Use With Printer
    3.0000 in Core Printers
  • Label Properties
    Adhesive-Taped Polyester (B-593)
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Adhesive-Taped Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)