Motion
111698

BRADY
111698

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #12454687
MFR #111698
Price$184.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111698

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #12454687
MFR #111698

Mfr description
TWM-D-PK TWM-D-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.38/pk

Specifications

Details

  • Additional Details
    Adhesive Type, High-tack Rubber Based, Finish, Gloss, Resistance Properties, Chemical-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Weather-resistant, Compatible Surface Types, Low Surface Energy, Application, Component and Equipment Labeling, Wire and Cable Labeling
  • Color
    Black on White
  • Label Message
    D
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    111698
  • Material
    Vinyl
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 212 °F, -40 to 100 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)